Ventilation Fan Finish Pack with CleanCover

Item #: 1984075

Cat #: AE80KF

UPC: 026715266210

$ 112.48 EA
Company wide:
0 in stock
Documents & Guides
Broan Flex Series 80 CFM, 0.7 Sone, Ventilation Fan Finish Pack with CleanCover Energy Star

Overview

Broan Flex Series 80 CFM, 0.7 Sone, Ventilation Fan Finish Pack with CleanCover Energy Star
Also known as: 026715266210, AE80KF, BRNAE80KF

Specifications

CFM: 80
Volts AC: 120
Amps: 0.300
Sones: 0.700
CFM: 80
Amps: 0.300
Volts AC: 120
Sones: 0.700