Ventilation Fan Finish Pack, 1.0 Sone, 110 CFM

Item #: 1984073

Cat #: AE110KF

UPC: 026715266838

$ 170.80 EA
Company wide:
0 in stock
Documents & Guides
Broan Flex Series 110 CFM, 1.0 Sone Ventilation Fan Finish Pack with CleanCover Energy Star

Overview

Broan Flex Series 110 CFM, 1.0 Sone Ventilation Fan Finish Pack with CleanCover Energy Star

Project packs are ideal for Contractors and Builders who have yet to pick out the final product. With the housing for the fan sold separately from the grille and motor, contractors are able to continue with construction and not have to worry about damaging product. Once all construction is complete, the purchase of a finish pack, 4 grilles and 4 motor/blower wheels, can be made to add the finishing touches to the room. The Flex Series housing and finish packs provide revolutionary innovations such as foldable mounting ears, a new damper, tighter housing to decrease air leakage, while the finish pack grilles complement any décor.

Also known as: 026715266838, AE110KF, BRNAE110KF

Specifications

Volts AC: 120
Sones: 1
CFM: 110
Wattage: 23.400
Volts AC: 120
CFM: 110
Sones: 1
Wattage: 23.400