LED High Bay Light, 120-277V, 4000K

Item #: 1984020

Cat #: VHB-1824-N-UNV-L840-CD-U

UPC: 080083194834

$ 134.99 EA
Clearance
Price good while supplies last
Company wide:
73 in stock
Documents & Guides
LED High Bay Light, 120-277 Volt, 80 CRI, 18000/24000 Lumens, Narrow Distribution, 4000K

Overview

LED High Bay Light, 120-277 Volt, 80 CRI, 18000/24000 Lumens, Narrow Distribution, 4000K
Also known as: 080083194834, VHB-1824-N-UNV-L840-CD-U, METVHB1824NUNVL840

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 24000, 18000
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Lumens: 24000, 18000
Volts AC Range: 120 - 277