Maxis Hydraulic Bender 4" Collar

Item #: 1983990
Cat #: MHB4000-404
UPC: 032886750625
$ 303.60 EA
Company wide:
0 in stock
Documents & Guides
Maxis Hydraulic Bender 4 Inch Collar, H: 6 ", W: 10", D: 10", 12 lbs.

Overview

Maxis Hydraulic Bender 4 Inch Collar, H: 6 ", W: 10", D: 10", 12 lbs.
Also known as: 032886750625, MHB4000-404, SWCMHB4000404

Specifications

Size: 4 in
Size: 4 in

Customer Reviews

No reviews for this product
(0)