Maxis Hydraulic Bender 3.5" Sled

Item #: 1983986
Cat #: MHB4000-353
UPC: 032886750588
$ 3796.10 EA
Company wide:
0 in stock
Documents & Guides
Maxis Hydraulic Bender 3-1/2 Inch Sled, H: 6", W: 48", D: 48", 42 lbs.

Overview

Maxis Hydraulic Bender 3-1/2 Inch Sled, H: 6", W: 48", D: 48", 42 lbs.
Also known as: 032886750588, MHB4000-353, SWCMHB4000353

Specifications

Size: 3 1/2 in
Size: 3 1/2 in

Customer Reviews

No reviews for this product
(0)