Maxis Hydraulic Bender 3.5" Shoe

Item #: 1983985
Cat #: MHB4000-350
UPC: 032886750571
$ 2102.10 EA
Company wide:
0 in stock
Documents & Guides
Maxis Hydraulic Bender 3-1/2 Inch Shoe, H: 6", W: 48", D: 48", 40 lbs.

Overview

Maxis Hydraulic Bender 3-1/2 Inch Shoe, H: 6", W: 48", D: 48", 40 lbs.
Also known as: 032886750571, MHB4000-350, SWCMHB4000350

Specifications

Size: 3 1/2 in
Size: 3 1/2 in

Customer Reviews

No reviews for this product
(0)