Maxis Hydraulic Bender 2.5" Sled

Item #: 1983980

Cat #: MHB4000-253

UPC: 032886750526

Call for price
Company wide:
0 in stock
Documents & Guides
Maxis Hydraulic Bender 2.5 Inch Sled, H: 6", W: 48", D: 48", 35 lbs.

Overview

Maxis Hydraulic Bender 2.5 Inch Sled, H: 6", W: 48", D: 48", 35 lbs.
Also known as: 032886750526, MHB4000-253, SWCMHB4000253

Specifications

Size: 2 1/2 in
Size: 2 1/2 in