5' 22W T8 LED Lamp, 40K

Item #: 1983971

Cat #: S11953

UPC: 045923119538

$ 20.54 EA
Company wide:
1 in stock
5 Foot; 22 Watt; Linear LED T8; Type B Ballast Bypass; G13 Bi-Pin Base; 80 CRI; 4000K

Overview

5 Foot; 22 Watt; Linear LED T8; Type B Ballast Bypass; G13 Bi-Pin Base; 80 CRI; 4000K

Satco's S11953 22-watt, 60 inch, LED T8 bulb is an ideal lighting solution for a variety of applications. This energy saving, low maintenance lamp has a 160 degree beam spread and a medium bi pin base. This Frosted bulb is versatile and delivers 50,000 hours of cool white light.

Also known as: 045923119538, S11953, SATS11953

Specifications

Lumens: 2800
Color Temperature: 4000 (Cool White)
Material: Glass
Color Rendering Index (CRI): 83
Wattage: 22
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 2800
Material: Glass
Wattage: 22
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277