
Fully Switchable LED Flat Panel, 2' x 2'
Item #: 1983789
Cat #: CPANL 2X2 ALO1 SWW7 M4
UPC: 194995124923
$ 113.05 EA
Company wide:
106
in stock
Documents & Guides
Fully Switchable LED Flat Panel, 2' x 2', Lumens: 2200/3300/4400, Color Temperature: 3500/4000/5000K, 80 CRI, 120-277 Volts
Overview
Fully Switchable LED Flat Panel, 2' x 2', Lumens: 2200/3300/4400, Color Temperature: 3500/4000/5000K, 80 CRI, 120-277 Volts
CPANL is precision-engineered for unrestricted mounting opportunities. The integral driver sits recessed below the frame making it perfect for direct ceiling mounting the CPANL to a hard surface. CPANL’s rigidity and ultra thin design creates clean lines for suspension mounting. Integral T-grid clips make mounting in a T-grid ceiling a breeze.
Also known as: 194995124923, CPANL 2X2 ALO1 SWW7 M4, LITCPANL2X2ALO1SWW
Specifications
| Lumens: | 3300, 2200, 4400 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White) |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |
| Lumens: | 3300, 2200, 4400 |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White) |
| Volts AC Range: | 120 - 277 |