4' 8.9W T8 LED Lamp, 50K

Item #: 1983750

Cat #: 8.9T8/MAS/48-850/IF16/P/DIM 10/1

UPC: 046677565619

$ 14.19 EA
Company wide:
66 in stock
Documents & Guides
LED T8 Lamp, 8.9 Watt, 120-277, 347 Volt, Base: Medium Bi-Pin (G13), Lumens: 1600, Color Temperature: 5000K, Dimmable, Ballast Dependent (Type A)

Overview

LED T8 Lamp, 8.9 Watt, 120-277, 347 Volt, Base: Medium Bi-Pin (G13), Lumens: 1600, Color Temperature: 5000K, Dimmable, Ballast Dependent (Type A)

Our TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering even light output, energy savings and a long lifetime. Our MainsFit products feature a double-ended design, simplifying installation while a proprietary safety circuit minimizes a shock risk. Lamp sizes range from 2-foot to 8-foot and U-bend with a variety of lumen outputs.

Also known as: 046677565619, 8.9T8/MAS/48-850/IF16/P/DIM 10/1, PHI8.9T8MAS48850IF

Specifications

Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 1600
Wattage: 8.900
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Wattage: 8.900
Dimmable: Yes
Type: Ballast Compatible (Type A)
Shape: T8 (Tubular)
Material: Plastic
Lumens: 1600
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277