LED Recessed Module, 8 Watt, 770 Lumen, Selectable CCT, 120V

Item #: 1983612

Cat #: P800019-028-CS

UPC: 785247249275

$ 68.25 EA
Company wide:
0 in stock
Documents & Guides
LED Recessed Downlight, 5/6 Inch, 8 Watt, 770 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Satin White Trim

Overview

LED Recessed Downlight, 5/6 Inch, 8 Watt, 770 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Satin White Trim

Elevate any room's design with the Intrinsic Collection 1-Light Satin White Modern Recessed LED Baffle Downlight.

Also known as: 785247249275, P800019-028-CS, PROP800019028CS

Specifications

Mounting: Recessed
Color: Satin White
Volts AC: 120
Lumens: 770
Diameter: 5 in, 6 in
Wattage: 8
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Mounting: Recessed
Volts AC: 120
Diameter: 5 in, 6 in
Standards: California Proposition 65
Dimmable: Yes
Color: Satin White
Lumens: 770
Wattage: 8
Light Technology: LED
Color Temperature: Selectable