PRO P550101-020-30 19W 5IN LED

Item #: 1983302

Cat #: P550101-020-30

UPC: 785247249060

$ 201.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PRO P550101-020-30 5" LED CYL

Overview

PRO P550101-020-30 5" LED CYL
Also known as: 785247249060, P550101-020-30, PROP55010102030

Specifications

Standards: California Proposition 65
Standards: California Proposition 65