ARIA AN4032 W/ PL

Item #: 1982334

Cat #: AN4032PL

UPC: 635394000536

$ 2374.35 EA
Company wide:
0 in stock
ENG AN4032PL ARIA AN4032 W/ PL

Overview

ENG AN4032PL ARIA AN4032 W/ PL

ARIA enclosures feature a contoured body that provides an attractive and contemporary appearance. These enclosures can be used as insulated electrical junction boxes, terminal wiring boxes, instrument housings and electrical control housings in wet, dusty and corrosive environments.

Also known as: 635394000536, AN4032PL, HOFAN4032PL

Specifications

Color: Light Gray
Material: Fiberglass
Depth: 11.810 in
Finish: Smooth Matte
Width: 32.870 in
Height: 40.750 in
Color: Light Gray
Depth: 11.810 in
Width: 32.870 in
Material: Fiberglass
Finish: Smooth Matte
Height: 40.750 in