nVent CADDY Rod Lock Spring Steel Strut Nut

Item #: 1982312

Cat #: 5QCN

UPC: 784805016861

$ 1.35 EA
Company wide:
0 in stock
Documents & Guides
nVent CADDY Rod Lock Spring Steel Strut Nut, 5/16" Rod

Overview

nVent CADDY Rod Lock Spring Steel Strut Nut, 5/16" Rod

The QCN combines the unique properties of Spring Steel and CADDY "push-to-install" technology to create a snap in place strut nut with shockingly quick install of threaded rod or bolts. Use with a hex nut on threaded rod for fast install of prefabricated trapeze systems or with a truss head bolt for unbelievably fast wall mounting of electrical boxes and other services.

Also known as: 784805016861, 5QCN, CDY5QCN

Features & Benefits

  • Easy "push-to-install" design allows installers to simply push the threaded rod through the mounting hole, instantly holding it in position
  • Works with slightly damaged threads and minor burrs on the threaded rod
  • Perfect for quickly installing branch runs either at the load with standard strut or at the structure in combination with embedded strut
  • Integrated design eliminates the need for finicky spring nuts and loose hardware, simplifying installation
  • Quickly wall mount enclosures using common threaded bolts
  • Designed for use with standard strut widths (1 5/8" or 41mm) both shallow and deep profiles

Specifications

Material: Spring Steel
Height: 0.720 in
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Standards: Build America Buy America Compliant
Height: 0.720 in
Finish: Corrosion Resistant