Wire Strippers for 12/2 and 14/2 ROMEX®

Item #: 1982255

Cat #: 65028201

UPC: 032886699344

$ 46.99 EA
Company wide:
80 in stock
Documents & Guides
Wire Strippers for 12/2 and 14/2 ROMEX®, Steel, Wide Knurled Jaw

Overview

Wire Strippers for 12/2 and 14/2 ROMEX®, Steel, Wide Knurled Jaw

The heavy duty ROMEX® Wire Strippers are specially designed to strip 12/2 and 14/2 ROMEX® wire with ease. The lineman style head makes these wire strippers great for twisting multiple conductors at one time, while the scalloped blade cuts easily and efficiently. The SNM1214HD comes with tether ready handles for drop prevention.

Also known as: 032886699344, 65028201, SWCSNM1214HD

Specifications

Width: 3 in
Length: 7 1/4 in
Height: 8 in
Standards: California Proposition 65
Width: 3 in
Height: 8 in
Length: 7 1/4 in
Standards: California Proposition 65