MapMaster mini Cable Tester w/ #1-5 ID Only Remotes

Item #: 1982242

Cat #: T109C

UPC: 849160011002

$ 103.27 EA
Company wide:
17 in stock
Documents & Guides
MapMaster mini Cable Tester With #1-5 ID Only Remotes, Detects Shorts, Opens, Miswires, Reversals, And Split-Pairs, Identify Patch Panel Port Where Network Cable Is Terminated, Determine Wiring Condition, Identify Up To 5 Network Cable Runs At A Time, Find And Fix Position Of Exposed Or Hidden Cables

Overview

MapMaster mini Cable Tester With #1-5 ID Only Remotes, Detects Shorts, Opens, Miswires, Reversals, And Split-Pairs, Identify Patch Panel Port Where Network Cable Is Terminated, Determine Wiring Condition, Identify Up To 5 Network Cable Runs At A Time, Find And Fix Position Of Exposed Or Hidden Cables

The MapMaster™ mini detects faults and locations of RJ45 net-work cables. Good terminations, causes of faulty and locations of cables are displayed on an LCD display. A set of five mapping remotes is included for locating cables terminated in wall jacks or patch panels. A built-in tone generator with 4 different tone combinations can be used with a tone probe to detect where a cable is routed and the location of the end of the cable.

Also known as: 849160011002, T109C, PTMT109C

Specifications

Color: Red/Black
Type: Tester, Cable, RJ45
Color: Red/Black
Type: Tester, Cable, RJ45