Fiber Optic Cleaner, 2.50mm

Item #: 1982241

Cat #: FC250

UPC: 849160012849

$ 61.30 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
Fiber Optic Cleaner, Unique Two-Position Cap Cleans Ports And Connectors With The Same Device, Silk Thread Provides Over 900 Cleanings And Advances Automatically After Each Use For Particle-Free Connections, White Tip = 2.50mm Size For SC, FC & ST Connectors

Overview

Fiber Optic Cleaner, Unique Two-Position Cap Cleans Ports And Connectors With The Same Device, Silk Thread Provides Over 900 Cleanings And Advances Automatically After Each Use For Particle-Free Connections, White Tip = 2.50mm Size For SC, FC & ST Connectors

Easy-to-use pen style cleaners for most fiber optic cables - just push to clean. Works with virtually all common fiber optic sizes and connector types, allowing you to clean connectors and ports for the best possible optical performance. Just push to effortlessly clean fiber ends. Available in two sizes with color-coded tips for easy ID.

Also known as: 849160012849, FC250, PTMFC250

Specifications

Size: 2.5 mm
Color: Blue
Type: Fiber Cleaner
Size: 2.5 mm
Type: Fiber Cleaner
Color: Blue