Fiber Optic Cleaner, 1.25mm

Item #: 1982240

Cat #: FC125

UPC: 849160012856

$ 112.66 EA
Company wide:
3 in stock
Documents & Guides
Fiber Optic Cleaner, Unique Two-Position Cap Cleans Ports And Connectors With The Same Device, Silk Thread Provides Over 900 Cleanings And Advances Automatically After Each Use For Particle-Free Connections, Blue Tip = 1.25mm Size For LC & MU Connectors

Overview

Fiber Optic Cleaner, Unique Two-Position Cap Cleans Ports And Connectors With The Same Device, Silk Thread Provides Over 900 Cleanings And Advances Automatically After Each Use For Particle-Free Connections, Blue Tip = 1.25mm Size For LC & MU Connectors

Easy-to-use pen style cleaners for most fiber optic cables - just push to clean. Works with virtually all common fiber optic sizes and connector types, allowing you to clean connectors and ports for the best possible optical performance. Just push to effortlessly clean fiber ends. Available in two sizes with color-coded tips for easy ID.

Also known as: 849160012856, FC125, PTMFC125

Specifications

Color: Blue
Size: 1.25 mm
Type: Fiber Cleaner
Color: Blue
Type: Fiber Cleaner
Size: 1.25 mm