PACKOUT™ Deep Organizer

Item #: 1981900

Cat #: 48-22-8432

UPC: 045242600694

$ 79.97 EA
Company wide:
30 in stock
Documents & Guides
PACKOUT™ Deep Organizer, 50lb Weight Capacity, IP65 Rated Protection, Quick-Adjust Dividers, Impact Resistant Polymers, Clear Top For Easy Identification Of Contents, Reinforced Hinge Includes 6 Dividers (3 Large & 3 Small), Modular Connectivity With ALL PACKOUT™ Components, L: 15.2”, W: 19.7”, D: 7"

Overview

PACKOUT™ Deep Organizer, 50lb Weight Capacity, IP65 Rated Protection, Quick-Adjust Dividers, Impact Resistant Polymers, Clear Top For Easy Identification Of Contents, Reinforced Hinge Includes 6 Dividers (3 Large & 3 Small), Modular Connectivity With ALL PACKOUT™ Components, L: 15.2”, W: 19.7”, D: 7"

Our PACKOUT™ Deep Organizer has a 50lb weight capacity and an impact-resistant polymer construction to withstand harsh jobsite conditions. An IP65 rated weather seal protects tools, accessories, and small parts from rain and other jobsite debris. The organizer's interior features quick-adjust dividers and a deep design for holding both larger fittings and small parts. The transparent lid of the organizer seals the compartments to prevent contents from migrating and traveling during transport. The MILWAUKEE® PACKOUT™ modular storage system allows you to customize your storage system to keep tools and accessories organized and easy to transport.

Also known as: 045242600694, 48-22-8432, MIL48228432

Specifications

IP/NEMA Rating: IP65
Weight Capacity: 50 lbs
IP/NEMA Rating: IP65
Weight Capacity: 50 lbs