2' x 4' Backlit Panel Frame Kit

Item #: 1981884

Cat #: 65-599

UPC: 045923652097

Company wide:
0 in stock
Documents & Guides
2 ft. x 4 ft. Backlit Panel Frame Kit; Slim Version; White Finish

Overview

2 ft. x 4 ft. Backlit Panel Frame Kit; Slim Version; White Finish

Satco's 65-599 2x4 surface mount panel frame kit has been updated with a new, slim design. This sleek panel frame is for use with our LED back-lit flat panels with ColorQuick CCT-selectable technology. Suspension and recessed mount kits for this durable, aluminum frame kit are sold separately.

Also known as: 045923652097, 65-599, SAT65599

Specifications

Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Material: Aluminum
Light Technology: LED
Standards: California Proposition 65
Dimmable: No