
6" LED Ultra-Thin Wafer Switchable Downlight, Matte Black
Item #: 1981854
Cat #: W6SWW590CRIMB
UPC: 194994243809
$ 20.97 EA
Company wide:
414
in stock
Documents & Guides
6" LED Ultra-Thin Wafer Switchable Downlight, 120 Volt, 970 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000k, CRI: 90, Matte Black
Overview
6" LED Ultra-Thin Wafer Switchable Downlight, 120 Volt, 970 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000k, CRI: 90, Matte Black
The 6" round smooth with 5CCT Switchable White technology provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment to choose between 2700K, 3000K, 3500K, 4000K, or 5000K - while eliminating the need for recessed housings.
Also known as: 194994243809, W6SWW590CRIMB, JUNWF6SWW590CRIMBM
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Wattage: | 13 |
| Lumens: | 970 |
| Color: | Matte Black |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 6 in |
| Type: | Wafer |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Lumens: | 970 |
| Color Rendering Index (CRI): | 90 |
| Type: | Wafer |
| Wattage: | 13 |
| Color: | Matte Black |
| Diameter: | 6 in |