Extension Ring For 2 and 4 Gang Floor Boxes, RFBA Series, 4.160" Depth, Non-Metallic

Item #: 1981762

Cat #: RFBA24R4EXT

UPC: 786564105534

$ 140.02 EA
Company wide:
3 in stock
Extension Ring For 2 and 4 Gang Floor Boxes, RFBA Series, 4.160 Inch Depth, Non-Metallic

Overview

Extension Ring For 2 and 4 Gang Floor Boxes, RFBA Series, 4.160 Inch Depth, Non-Metallic

Your go-to floor box just got better. Resource RFB Series Floor Boxes are designed for maximum efficiency throughout an entire building, bringing versatile recessed activations for power and data services to open space areas or directly to workstations. No matter what size you choose, components and accessories work across the entire line interchangeably. Simply mix-and-match as needed for your project. Improved wire and cable routing makes wire pulling much easier in adjacent compartments and around corners. Available in 2-, 4-, 6- and 10-gang models with a variety of covers, colors and profiles.* Installs in tile, stone, carpet, terrazzo, wood and polished concrete. Perfect for many applications, including schools, financial institutions, commercial office buildings, hospitality and residential.

Also known as: 786564105534, RFBA24R4EXT, WMDRFBA24R4EXT

Specifications

Gangs: 2, 4
Material: Non-Metallic
Color: Yellow
Depth: 4.190 in
Gangs: 2, 4
Color: Yellow
Material: Non-Metallic
Depth: 4.190 in