BI10-M30E-AP6X-H1141, Inductive Sensor, Threaded Barrel, 30mm, M12x1 Male Connector

Item #: 1981623

Cat #: 4617511

UPC:

Call for price
Company wide:
148 in stock
Documents & Guides
BI10-M30E-AP6X-H1141, Inductive Sensor, Threaded Barrel, 30mm, M12x1 Male Connector

Overview

BI10-M30E-AP6X-H1141, Inductive Sensor, Threaded Barrel, 30mm, M12x1 Male Connector

At Turck, we understand that every application is unique, which is why we dedicate ourselves to finding the optimal engineered solution for all applications. Whether you need a sensor, cordset, or network I/O, Turck’s range of innovative manufacturing capabilities and engineering expertise allows us to work beyond the scope of our competitors. We utilize the most up-to-date manufacturing processes, including EDM, molding, and laser trimming, ensuring that our products not only survive, but thrive in the harshest of conditions.

Also known as: 4617511, TURBI10M30EAP6XH11

Specifications

Type: Inductive Proximity Sensor
Range: 10 mm
Diameter: 30 mm
IP/NEMA Rating: IP67
Volts DC Range: 10 - 30
Type: Inductive Proximity Sensor
Diameter: 30 mm
Volts DC Range: 10 - 30
Range: 10 mm
IP/NEMA Rating: IP67