
Meter Main, 400A, 4 Jaw, 120/240VAC, 22kAIC, 2P, Link Type Bypass
Item #: 0198160
Cat #: U404MCC
UPC: 782051815306
$ 5580.29 EA
Company wide:
7
in stock
Documents & Guides
Meter Main, 400 Amp, 1-Phase, 4 Jaw, Ring-Type, 3-Wire, 120/240 Volt AC, Surface Mount, Bottom Feed, NEMA 3R, Main Disconnect: (1) 400 Amp, 2-Pole, 22 kAIC Breaker, Manual Circuit Closing Bypass, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Meter Main, 400 Amp, 1-Phase, 4 Jaw, Ring-Type, 3-Wire, 120/240 Volt AC, Surface Mount, Bottom Feed, NEMA 3R, Main Disconnect: (1) 400 Amp, 2-Pole, 22 kAIC Breaker, Manual Circuit Closing Bypass, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Eaton’s B-Line series meter breakers include a range of residential and commercial meter mains with and without bypass, and safety sockets.
Also known as: 782051815306, U404MCC, CIRU404MCC
Specifications
| Amps: | 400 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Jaws: | 4 |
| Sockets: | 1 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 400 |
| Phase: | 1 |
| Jaws: | 4 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Sockets: | 1 |