
Panel For Enclosure, 12" x 12", Type 12, B-SC Series, Steel
Item #: 1981482
Cat #: P1212
UPC: 786725332557
Company wide:
0
in stock
Panel For Enclosure, 12 x 12 Inch, Type 12, B-SC Series, Steel, White Powder Coat Finish
Overview
Panel For Enclosure, 12 x 12 Inch, Type 12, B-SC Series, Steel, White Powder Coat Finish
The P Series back panels are used in small JIC wall-mount enclosures. Allows mounting many types of electrical components.
Also known as: 786725332557, P1212, WIEP1212
Features & Benefits
- Fabricated from carbon steel
- Painted with white polyester powder
Specifications
| Height: | 12 in |
| Width: | 12 in |
| Color: | White |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Height: | 12 in |
| Color: | White |
| Standards: | California Proposition 65 |
| Width: | 12 in |
| Material: | Steel |