16 AWG MTW, Yellow, 2000'

Item #: 1981330

Cat #: 16MTWSTRYELX2000

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, MTW, 30-Strand, Copper Wire, Yellow, 600V, Machine Tool Wire, 2000 Ft. Reel

Overview

16 AWG, MTW, 30-Strand, Copper Wire, Yellow, 600V, Machine Tool Wire, 2000 Ft. Reel
Also known as: 16MTWSTRYELX2000

Specifications

Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Length: 2000 ft
Color: Yellow
Stranding: Stranded
Material: Copper
Conductors: 1
Length: 2000 ft
Stranding: Stranded
Volts AC: 600
Gauge: 16 AWG
Color: Yellow