16 AWG MTW, Black, 2000'

Item #: 1981326

Cat #: 16MTWSTRBLAX2000

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, MTW, 30-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 2000 Ft. Reel

Overview

16 AWG, MTW, 30-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 2000 Ft. Reel
Also known as: 16MTWSTRBLAX2000

Specifications

Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Length: 2000 ft
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded
Color: Black
Conductors: 1
Length: 2000 ft