LED Area Luminaire, 40K, Bronze

Item #: 1981318

Cat #: LAS45ST3

UPC: 080083155804

Company wide:
0 in stock
Documents & Guides
LED Area Luminaire, Slipfitter Mount, Type III Distribution, 152.7 Watt, 70 CRI, 120-277V, 10-Positon Selectable Lumens, Color Temperature: 4000K, Bronze

Overview

LED Area Luminaire, Slipfitter Mount, Type III Distribution, 152.7 Watt, 70 CRI, 120-277V, 10-Positon Selectable Lumens, Color Temperature: 4000K, Bronze

The Lumark LAS Area and Site luminaire provides automatic dusk-to-dawn area lighting for parking lots, walkways, and other outdoor areas. This high-efficiency LED luminaire delivers maximum energy savings while also lowering overall maintenance costs. The pole mount arm mounts directly to round and square poles, and the adjustable slipfitter arm mounts horizontally or vertically allowing for versatility in use and a simple installation.

Also known as: 080083155804, LAS45ST3, LMKLAS45ST3

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Color: Bronze
Light Technology: LED
Lumens: Selectable
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: Selectable
Color Rendering Index (CRI): 70
Light Technology: LED
Volts AC Range: 120 - 277