DEW LHT218C1 20V MAX 18IN HED

Item #: 1981229

Cat #: LHT218C1

UPC: 885911548236

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW LHT218C1 20V MAX 18IN HED

Overview

DEW LHT218C1 20V MAX 18IN HED

Our 20 V MAX* 18 In. Cordless hedge trimmer is part of our overall 20 V MAX* system. It has a compact design so it is ideal for trimming hedges, bushes, and shrubs. With its lightweight design, built-in T-handle, and full-length trigger it's made for less fatigue and more control while cutting.

Also known as: 885911548236, LHT218C1, DEWLHT218C1

Features & Benefits

  • 18 in. dual-action hardened steel blade for reduced vibration while trimming* (Compared to BLACK+DECKER single-action blade models)
  • Lightweight, compact design is easy to use with less fatigue
  • Built-in T-handle and full length trigger for control while cutting
  • Part of 20 V MAX* lithium-ion battery system

Specifications

No Specifications Available