DEW BCK279D2 B+D COMBO KIT BC

Item #: 1981184

Cat #: BCK279D2

UPC: 885911599276

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW BCK279D2 B+D COMBO KIT BC

Overview

DEW BCK279D2 B+D COMBO KIT BC

This convenient cordless combo kit bundles a 20V MAX Axial Leaf Blower plus String Trimmer/Edger. The cordless string trimmer features an automatic line feed - no bumping required. And after you trim and edge, the cordless leaf blower gets up to 320 CFM and 90 MPH to clear clippings and debris in no time.

Also known as: 885911599276, BCK279D2, DEWBCK279D2

Features & Benefits

  • Up to 320 CFM and 90 MPH for quick clean up of leaves and debris
  • 2-speed control for light clean up around flower beds or for powering through tough debris
  • Scraper to loosen stubborn debris
  • 2 In. 1 cordless trimmer and edger with wire edge guide - just rotate to convert from trimmer to edger
  • Automatic feed system automatically feeds trimmer line when needed with no bumping required
  • String trimmer height adjust allows user to set unit height for ideal comfort during use
  • Includes: BCBL700 Cordless Axial Leaf Blower, LST201 Cordless String Trimmer/Edger, (2) 20V MAX Lithium Ion Batteries, (1) Charger, (1) Spool, (1) Guard and (1) Blow Tube

Specifications

No Specifications Available