DEW DWHT36935S 35FT DEWALT TO

Item #: 1981183

Cat #: DWHT36935S

UPC: 761743693590

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DWHT36935S 35FT DEWALT TO

Overview

DEW DWHT36935S 35FT DEWALT TO

With the ability to survive drops up to 100 ft.**, this ToughSeries™ 35 ft. Tape Measure redefines the standard of tough. Tackle lengthy measurements without help with 17 ft. of max reach*. Versatile ToughSeries™ tape measures allow you to conveniently measure from any angle and are the first in the DEWALT® family to have double-sided print. Quickly measure metal materials with the removable hook magnet while patented hook connection technology gives you full control on the jobsite. The hook is equipped with 6 in. of Rip-Shield™ blade coating for defense against wear-and-tear and the durable tapeline finish protects the entire length of the blade for enhanced endurance.

Also known as: 761743693590, DWHT36935S, DEWDWHT36935S

Features & Benefits

  • EXTENDED REACH: Measure up to 17 ft.* without assistance
  • ULTRA-TOUGH HOUSING keeps the tape secure and able to survive drops up 100 ft.**
  • EASILY CLINGS TO METAL: Removable magnet simplifies the measurement process
  • MEASURE FROM ANY ANGLE with versatile, double-sided blade printing
  • ADDED PROTECTION NEAR HOOK: 6 in. of Rip-Shield™ blade coating increases product life
  • LONG-TERM USE: Durable blade coating ensures tool longevity
  • SECURE GRIP AND OPTIMIZED CONTROL with contoured case design

Specifications

No Specifications Available