DEW DWA8051B5 4-1/2 X .045 X

Item #: 1981152

Cat #: DWA8051B5

UPC: 885911290838

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DWA8051B5 4-1/2 X .045 X

Overview

DEW DWA8051B5 4-1/2 X .045 X

Quickly cut through a variety of metals utilizing a soft blend of aluminum oxide grain with these General Purpose Cutting Wheels. The thin wheel design delivers clean cuts with minimal burrs to reduce secondary processing. It is Durable By Design™, built with 2 sheets of fiberglass for wheel strength to help to reduce wheel breakage.

Also known as: 885911290838, DWA8051B5, DEWDWA8051B5

Features & Benefits

  • READY TO WORK™: Primed to tackle tough jobs whenever you need them
  • OPTIMIZED TO CUT STEEL FAST: Quickly cut through a variety of metals utilizing a custom blend of aluminum oxide grain
  • CLEAN CUTS WITH MINIMAL BURR: Thin wheel delivers clean cuts to reduce secondary processing
  • DURABLE BY DESIGN™: Optimized wheel strength for breakage reduction with 2 sheets of built-in fiberglass
  • Durable By DesignTM: Built with two sheets of fiberglass for wheel strength. Designed to reduce wheel breakage.

Specifications

No Specifications Available