DEW DCS574B 20V XRP 7 1/4 CIR

Item #: 1981127

Cat #: DCS574B

UPC: 885911677165

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DCS574B 20V XRP 7 1/4 CIR

Overview

DEW DCS574B 20V XRP 7 1/4 CIR

The new range of DEWALT 20V MAX XR tools with POWER DETECT tool technology maximize performance when used with high-capacity XR batteries.  Using the 20V MAX 8Ah battery, the DCS574 Circular Saw will output up to 54% more power and get 60% more runtime than the standard XR Circular Saw. (Battery and Charger Sold Separately)

Also known as: 885911677165, DCS574B, DEWDCS574B

Features & Benefits

  • POWER DETECT™ Tool Technology detects high-capacity batteries to maximize tool output
  • Maximum depth of cut of 2-9/16-in at a 90°
  • Maximum depth of cut of 2-in at a 45°
  • Electric Brake stops the blade after the trigger is released
  • Integrated LED for increased visibility and cut accuracy
  • Integrated rafter hook for quick and easy storage

Specifications

No Specifications Available