2X20V MAX* 21-1/2" Cordless Lawn Mower

Item #: 1981125

Cat #: DCMWSP244U2

UPC: 885911724722

Company wide:
0 in stock
Documents & Guides
2X20V MAX* 21-1/2 in. Brushless Cordless FWD Self-Propelled Lawn Mower, Up To 60 Minutes of Runtime Per Charge, Cuts Grass From 1-1/2 in. – 4 in. Tall With Dual-Lever Height Adjustment, Fold-Over Handle and Convenient Lift Handles, Includes: (1) DCMWSP244 2X 20V MAX* Self-Propelled Mower, (1) Collection Bag, (2) DCB210 10.0AH 20V MAX* Batteries, (2) DCB107 20V MAX* 1.25 Amp Chargers, (1) Safety Key, (1) Instruction Manual & (1) Side Discharge Chute

Overview

2X20V MAX* 21-1/2 in. Brushless Cordless FWD Self-Propelled Lawn Mower, Up To 60 Minutes of Runtime Per Charge, Cuts Grass From 1-1/2 in. – 4 in. Tall With Dual-Lever Height Adjustment, Fold-Over Handle and Convenient Lift Handles, Includes: (1) DCMWSP244 2X 20V MAX* Self-Propelled Mower, (1) Collection Bag, (2) DCB210 10.0AH 20V MAX* Batteries, (2) DCB107 20V MAX* 1.25 Amp Chargers, (1) Safety Key, (1) Instruction Manual & (1) Side Discharge Chute

Featuring a brushless, direct drive motor that delivers up to 60 minutes of runtime in one charge**, this self-propelled lawn mower has the power you need to get the job done. Innovative, auto-sensing technology achieves higher rpm so you can cut thicker grass whether you are mulching, bagging, or using the side discharge. With a fold-over handle for convenient transport and integrated vertical storage, this cordless mower takes up 70% less space in your garage than it does when in operation. Count on the DEWALT FWD Self-Propelled Lawn Mower to deliver the power needed to tackle your lawn in comfort.

Also known as: 885911724722, DCMWSP244U2, DEWDCMWSP244U2

Specifications

Color: Black/Yellow
Size: 21.5 in
Color: Black/Yellow
Size: 21.5 in