DEW DCF901GJ1G1 12V MAX 1/2 I

Item #: 1981110

Cat #: DCF901GJ1G1

UPC: 885911747028

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DCF901GJ1G1 12V MAX 1/2 I

Overview

DEW DCF901GJ1G1 12V MAX 1/2 I

DEWALT 12V MAX* 1/2" Impact Wrench Kit.

Also known as: 885911747028, DCF901GJ1G1, DEWDCF901GJ1G1

Features & Benefits

  • 250 ft-lbs MAX tighenting torque and 400 ft-lbs max breakaway torque for use in a wide variety of autmotive applications
  • Compact size allows for access into tight areas
  • Glass Filled Nylon housings resist effects of harsh automotive chemicals and solvents
  • LED light ring for increased visibilty in low light situations

Specifications

No Specifications Available