DEW DCD998B 20V MAX XR BRUSHL

Item #: 1981103

Cat #: DCD998B

UPC: 885911677868

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DCD998B 20V MAX XR BRUSHL

Overview

DEW DCD998B 20V MAX XR BRUSHL

The new range of DEWALT 20V MAX XR tools with POWERDETECT tool technology maximize performance when used with high-capacity XR batteries. Using the 20V MAX 8Ah battery, the Drill will output up to 29% more power and get 60% more runtime than the standard XR Drill.

Also known as: 885911677868, DCD998B, DEWDCD998B

Features & Benefits

  • DEWALT-built high power, high efficiency brushless motor delivers up to 57% more run time over brushed
  • The DCD998 Hammer Drill has 3-speeds, high performance, all-metal transmission to optimize tool-to-task for fast application speeds and improved run-time for drilling in masonry materials
  • Heavy-duty 1/2-in ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
  • 3-mode LED provides lighting in dark or confined spaces up to 20x brighter than previous model
  • LED spotlight mode features 20 minute shutoff function allowing for extended work time in dark or confined spaces
  • Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18

Specifications

No Specifications Available