DEW DCB126G 12V MAX OIL-RESIS

Item #: 1981095

Cat #: DCB126G

UPC: 885911728423

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DCB126G 12V MAX OIL-RESIS

Overview

DEW DCB126G 12V MAX OIL-RESIS

Tackle tasks without worrying about damage caused by exposure to oil, grease, or solvent with 12V MAX* Oil-Resistant Batteries. Ideal for a broad range of jobs, the long-lasting battery resists chemical corrosion with a glass-filled, nylon housing. Maximize your output and productivity with 5.0Ah of power. Don’t worry about damaging this battery while you work, its non-marring, over-molded rubber base protects it from drops and impacts. This versatile power source works with all DEWALT and Mac Tools 12V MAX* power tools and chargers. Keep aware of your state of charge while you work with a highly visible 3-LED fuel gauge and stay protected with a 2-year limited warranty.

Also known as: 885911728423, DCB126G, DEWDCB126G

Features & Benefits

  • EXTENDED RUNTIME of your 12V MAX* tools with 5.0AH of power
  • EASILY VISIBILE STATE OF CHARGE with 3-LED fuel gauge indicator
  • HIGH VERSATILITY: Battery can be used with all DEWALT and Mac Tools 12V MAX* tools and chargers
  • DAMAGE-RESISTANT: Recommended for work involving regular exposure to oil, grease, and solvents

Specifications

No Specifications Available