
$ 1247.99 EA
Company wide:
1
in stock
Documents & Guides
Adapter Kit for Electric Vehicle Charging Stations with Type 1 Connector & Cable
Overview
Adapter Kit for Electric Vehicle Charging Stations with Type 1 Connector & Cable
Test electric vehicle charging stations safely and reliably with the Fluke FEV100 EVSE test adapter. Verify EV charger performance, safety, maintenance, and troubleshooting without needing a vehicle.
Also known as: 195112015001, FLK-FEV100/TY1, FLUFLKFEV100TY1
Features & Benefits
- Complies with North American standards
- PE Pre-Test for dangerous voltage
- CP Control Pilot state simulation tests different charging states
- Integrates into Fluke portfolio of test and measurement tools
- Stay protected from and check risk of electric shock
Specifications
| Width: | 4.330 in |
| IP/NEMA Rating: | IP54 |
| Amps: | 16 |
| Connector Type: | SAE J1772 |
| Depth: | 1.770 in |
| Height: | 8.660 in |
| Width: | 4.330 in |
| Amps: | 16 |
| Depth: | 1.770 in |
| IP/NEMA Rating: | IP54 |
| Connector Type: | SAE J1772 |
| Height: | 8.660 in |