Rectangular Floor Box, Adjustable, 2-Gang, Depth: 3-7/16", Steel

Item #: 1980949

Cat #: RFBA2R30

UPC: 786564105336

$ 246.36 EA
Company wide:
0 in stock
Rectangular Floor Box, Adjustable, 2-Gang, Depth: 3-7/16 Inch, Steel

Overview

Rectangular Floor Box, Adjustable, 2-Gang, Depth: 3-7/16 Inch, Steel

The RFB Series Floor Box is a versatile activation solution that provides power and/or communication services to open space areas or directly to the workstation. RFB Series Floor Boxes are now available with the new FloorPort Activation Covers. This new cover series incorporates TopGuard protection to prevent water, dirt, and debris from entering the power and communication devices. The FloorPort Activation Covers are UL Listed to U.S. and Canadian safety standards for tile, terrazzo, carpet, and wood floors. The RFB Series has many unique applications, some of which include schools, financial institutions, commercial office buildings, and residences.

Also known as: 786564105336, RFBA2R30, WMDRFBA2R30

Specifications

Depth: 3 in
Gangs: 2
Material: Steel
Depth: 3 in
Material: Steel
Gangs: 2