7W CFL Retrofit LED Lamp, 50K

Item #: 1980905

Cat #: LED-7312-50K-G3

UPC: 844006061081

Call for price
Company wide:
0 in stock
Documents & Guides
7 Watt LED PL Retrofit Lamp, 120-277V Or A Compatible Ballast, 910 Lumens, Color Temperature: 5000K, GX23-3 Base

Overview

7 Watt LED PL Retrofit Lamp, 120-277V Or A Compatible Ballast, 910 Lumens, Color Temperature: 5000K, GX23-3 Base
Also known as: 844006061081, LED-7312-50K-G3, LGDLED731250KG3

Specifications

Wattage: 7
Color Temperature: 5000 (Bright White)
Lumens: 910
Light Technology: LED
Dimmable: No
Type: Hybrid (Type A+B)
Wattage: 7
Lumens: 910
Dimmable: No
Color Temperature: 5000 (Bright White)
Light Technology: LED
Type: Hybrid (Type A+B)