60W Portable Solar Panel

Item #: 1980723

Cat #: 29250

UPC: 092644292507

$ 199.99 EA
Company wide:
0 in stock
Documents & Guides
60W Portable Solar Panel, Capable Of Charging Power Banks, Portable Batteries And Other Devices Using USB, Anderson Powerpole® (APP®), Or 8mm DC Connectors, Capability To Chain An Additional Panel To Collect More Solar Power And Increase Charge Times, Kickstands Angle The Panel To Help Maximize The Surface Exposed To The Sun And LED Lights Indicate Your Level Of Solar Power Input, Two Monocrystalline Panels Fold, Creating A Protective, Compact Case For Easy Storage And Versatility, Integrated USB-A Port For Direct Charging Of USB Devices, 16.4-Foot (5 m) APP® Cable, The APP® To 8mm DC Connector, And The APP® Chaining Cable All Conveniently Store In The Integrated Power Pocket, Carry Easily With The Reinforced Handle Or Convenient Shoulder Strap, Eyelets On The Panel And Kickstands Allow You To Easily Mount Or Stake The Panel

Overview

60W Portable Solar Panel, Capable Of Charging Power Banks, Portable Batteries And Other Devices Using USB, Anderson Powerpole® (APP®), Or 8mm DC Connectors, Capability To Chain An Additional Panel To Collect More Solar Power And Increase Charge Times, Kickstands Angle The Panel To Help Maximize The Surface Exposed To The Sun And LED Lights Indicate Your Level Of Solar Power Input, Two Monocrystalline Panels Fold, Creating A Protective, Compact Case For Easy Storage And Versatility, Integrated USB-A Port For Direct Charging Of USB Devices, 16.4-Foot (5 m) APP® Cable, The APP® To 8mm DC Connector, And The APP® Chaining Cable All Conveniently Store In The Integrated Power Pocket, Carry Easily With The Reinforced Handle Or Convenient Shoulder Strap, Eyelets On The Panel And Kickstands Allow You To Easily Mount Or Stake The Panel

Klein’s 60W Foldable Solar Panel harnesses the sun’s power to keep the job running. A quick and easy way to charge your power banks, power stations, and portable batteries with the built-in extended length Anderson Powerpole® / DC cables. Or simply recharge your USB devices with the integrated USB port. This portable and versatile panel can be chained with a second panel to collect even more power from the sun, then simply fold and store away.

Also known as: 092644292507, 29250, KLE29250

Specifications

Wattage: 60
Wattage: 60

Customer Reviews

No reviews for this product
(0)