Sustainable

LED Downlight, 6" Round, 1200 Lumen, Selectable CCT, 120V

Item #: 1979950
Cat #: SLD6129S1EMWR
UPC: 080083153145
$ 43.47 EA
Company wide:
0 in stock
Documents & Guides
LED Downlight, 6 Inch Round, 15.6 Watt, 1200 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Trim

Overview

LED Downlight, 6 Inch Round, 15.6 Watt, 1200 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Trim
Also known as: 080083153145, SLD6129S1EMWR, HALSLD6129S1EMWR

Specifications

Volts AC: 120
Mounting: Surface
Color: White
Diameter: 6 in
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Wattage: 15.600
Color Temperature: Selectable
Volts AC: 120
Color: White
Lumens: 1200
Dimmable: Yes
Color Temperature: Selectable
Mounting: Surface
Diameter: 6 in
Light Technology: LED
Wattage: 15.600

Customer Reviews

No reviews for this product
(0)