LED Track Head, 5-CCT

Item #: 1979941

Cat #: ET-LED-348-2000L-DIMTR-120-27K/30K/35K/40K/50K-90-FL-AWH

UPC: 194672064443

$ 148.72 EA
Company wide:
16 in stock
Documents & Guides
Architectural LED Track Head, 2278 Lumens, Compatible with TRIAC forward-phase or leading-edge dimming. Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Flood 36°-38º, Architectural White.

Overview

Architectural LED Track Head, 2278 Lumens, Compatible with TRIAC forward-phase or leading-edge dimming. Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Flood 36°-38º, Architectural White.
Also known as: 194672064443, ET-LED-348-2000L-DIMTR-120-27K/30K/35K/40K/50K-90-FL-AWH, ETEETLED3482000LDW

Specifications

Lumens: 2000
Color: White
Dimmable: Yes
Angle: 36°, 38°
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 2000
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Color: White
Angle: 36°, 38°