POWER CORD - 50FT, 50A

Item #: 1979748

Cat #: PC5050

UPC: 815181013622

Company wide:
0 in stock
Documents & Guides
No Documents Available
REL PC5050 POWER CORD - 50FT, 50A,

Overview

REL PC5050 POWER CORD - 50FT, 50A,
Also known as: 815181013622, PC5050, RTCPC5050

Specifications

Length: 50 ft
Conductors: 4
Length: 50 ft
Conductors: 4