POWER CORD - 40FT, 50A

Item #: 1979688

Cat #: PC5040

UPC: 815181013615

$ 806.59 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
REL PC5040 POWER CORD - 40FT, 50A,

Overview

REL PC5040 POWER CORD - 40FT, 50A,
Also known as: 815181013615, PC5040, RTCPC5040

Specifications

Length: 40 ft
Conductors: 4
Length: 40 ft
Conductors: 4