POWER CORD - 40FT 30A 120V

Item #: 1979654

Cat #: PC3140

UPC: 815181013684

Company wide:
0 in stock
Documents & Guides
No Documents Available
POWER CORD - 40FT 30A 120V

Overview

POWER CORD - 40FT 30A 120V
Also known as: 815181013684, PC3140, RTCPC3140

Specifications

Length: 40 ft
Length: 40 ft