
Manual Transfer Switch, 30A, 1PH, 120/240VAC, NEMA 1
Item #:
1979447
Cat #:
A310D
UPC:
815181012205
$ 437.07 EA
Company wide:
0
in stock
Documents & Guides
Transfer Switch, 30 Amps, 120/240 Volt AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW, Load/Circuit from Loadcenter: 30 Amps, Includes: 10 Circuits, (1) THQL2130, (1) THQL2120, (6) THQL1115, 16-inch Liquid-Tight Conduit with Fittings. Size: 13.75" x 7.00" x 4.50".
Overview
Transfer Switch, 30 Amps, 120/240 Volt AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW, Load/Circuit from Loadcenter: 30 Amps, Includes: 10 Circuits, (1) THQL2130, (1) THQL2120, (6) THQL1115, 16-inch Liquid-Tight Conduit with Fittings. Size: 13.75" x 7.00" x 4.50".
These indoor surface mount transfer switches are designed for fast installation in residential and commercial applications. The 16-inch flexible conduit whip attaches easily to a knockout on the load center and all factory wires are clearly marked and colored for identification.
Also known as: 815181012205, A310D, RTCA310D
Specifications
Volts AC: | 120, 240 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Circuits: | 10 |
Volts AC: | 120, 240 |
IP/NEMA Rating: | NEMA 1 |
Circuits: | 10 |
Mounting: | Surface |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)