
2'x4' LED Backlit Panel, Selectable 35/40/50K
Item #: 1979364
Cat #: 24CGTS-L3C3
UPC: 080083194704
$ 97.31 EA
Company wide:
223
in stock
Documents & Guides
2 Ft. x 4 Ft. LED Backlit Panel, 27.1-52.8 Watt, CRI: 80, 3600-6918 Lumens, Selectable Color Temperature: 3500/4000/5000K
Overview
2 Ft. x 4 Ft. LED Backlit Panel, 27.1-52.8 Watt, CRI: 80, 3600-6918 Lumens, Selectable Color Temperature: 3500/4000/5000K
The CGT Flat Panel LED series is the contractor go-to panel providing customers an affordable, low glare panel that fits in shallow plenums with room to spare. Acrylic micro optics provide uniform illumination from corner to corner. It's back-lit, durable design provides immediate opportunities to replace fluorescent fixtures with a LED solution. The CGT Flat Panel LED is an excellent lighting solution for commercial office spaces, schools, healthcare and retail merchandising areas.
Also known as: 080083194704, 24CGTS-L3C3, MET24CGTSL3C3
Features & Benefits
- Steel housing is post-painted to increase efficacy, facilitate installation, and inhibit corrosion
- Extruded aluminum door frame with welded and ground mitered corners, tightly seals to the housing for optimal performance and aethetics
- Acrylic micro-optics provide uniform illumination across the entire lens
- 2-1/8" overall height ideal for shallow plenums
- Projected lumen maintenance based on TM21 testing standards is >L84, @60,000 hours
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Lumens: | 3600, 5241, 6918 |
| Wattage: | 27, 38.500, 52.8 |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 3600, 5241, 6918 |
| Length: | 4 ft, 48 in |
| Width: | 24 in, 2 ft |
| Wattage: | 27, 38.500, 52.8 |
| Light Technology: | LED |