
2'x2' LED Backlit Panel, Selectable 35/40/50K
Item #: 1979360
Cat #: 22CGTS-L3C3
UPC: 080083194728
$ 75.02 EA
Company wide:
131
in stock
Documents & Guides
2 Ft. x 2 Ft. LED Backlit Panel, Selectable Wattage: 22/30.2/40.6, CRI: 80, Selectable Lumens: 2720/3681/4700, Selectable Color Temperature: 3500/4000/5000K
Overview
2 Ft. x 2 Ft. LED Backlit Panel, Selectable Wattage: 22/30.2/40.6, CRI: 80, Selectable Lumens: 2720/3681/4700, Selectable Color Temperature: 3500/4000/5000K
The CGT Flat Panel LED series is the contractor go-to panel providing customers an affordable, low glare panel that fits in shallow plenums with room to spare. Acrylic micro optics provide uniform illumination from corner to corner. It's back-lit, durable design provides immediate opportunities to replace fluorescent fixtures with a LED solution. The CGT Flat Panel LED is an excellent lighting solution for commercial office spaces, schools, healthcare and retail merchandising areas.
Also known as: 080083194728, 22CGTS-L3C3, MET22CGTSL3C3
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Lumens: | Selectable |
| Wattage: | Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Wattage: | Selectable |
| Width: | 24 in, 2 ft |
| Color Rendering Index (CRI): | 80 |
| Lumens: | Selectable |