Impact Duty™ 1/2" Drive 6 Point Socket Set

Item #: 1979247

Cat #: 49-66-7011

UPC: 045242582532

$ 99.97 EA
Company wide:
13 in stock
Documents & Guides
SHOCKWAVE Impact Duty™ 1/2" Drive SAE Deep 6 Point Socket Set, 12 Piece, Includes Deep SAE Sockets and the following sizes: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16

Overview

SHOCKWAVE Impact Duty™ 1/2" Drive SAE Deep 6 Point Socket Set, 12 Piece, Includes Deep SAE Sockets and the following sizes: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16

Our SHOCKWAVE Impact Duty™ 1/2" Drive 6 Point Socket Sets feature the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables you to select the right socket every time throughout the life of the socket. These sockets are engineered with high strength forged steel for optimized performance in heavy-duty applications. The non-slip hex geometry prevents fastener rounding, and a dual-hole design and ring groove allow for easy socket attachment and removal. The storage cases are impact resistant and nest together for easy stacking and storage. All MILWAUKEE® SHOCKWAVE Impact Duty™ Sockets backed by a Lifetime Guarantee and meet ASME industry standards.

Also known as: 045242582532, 49-66-7011, MIL49667011

Specifications

Drive: Square
Drive: Square